Shop All Work Pants and Shorts
Tru-Spec
Womens Tactical Pants, 14 Size, Coyote
Mfr # 1043
Zoro # G6573703
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 80% Polyester/20% Cotton Ripstop
- Gender Women's
- Fabric Weight 6.5 oz
- Fits Waist Size 13" to 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1043
- Zoro # G6573703
- UPC # 690104469355
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 14 |
Fits Waist Size | 13" to 15" |
Details
Item | Women's Ascent Pants |
Color | Coyote |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Women's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Garment Style | Pants |
Includes | 2 in Wide Belt Loops with Badge Holders On Front Belt Loops, Bar Tacks At All Stress Points, Comfort Fit Slider Waistband, Cutting Edge Mechancial Stretch Fabric, Durable Water Resistant Treatment, Gusseted Crotch, Internal Knee Pockets for Optional Knee Pads, Lower Rise with Tradional Women's Fitted Waist, Stain and Fade Resistant |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 14, Coyote, Fits Waist Size 13 to 15, Garment Style Pants, Inseam 32 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 17 (HPS-FS1212-17)
- REESE INTERLOCKING STENCILS Stencil, Letters, Brass, 1/2in.W x 1/2in.H (10026)
- SHOWA Chem Glove Nitrile Xl (730-10.RT)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, L (9114-L)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 40", OD Green (1071)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-MDT)
- Tru-Spec Workwear