Shop All Work Shirts
Tru-Spec
Womens Polo, Size XS, Steel Gray
Mfr # 4564
Zoro # G1829383
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size XS
- Fabric Weight 6.4 oz.
- Fits Chest Size 33 in to 34 in
- Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4564
- Zoro # G1829383
- UPC # 690104435398
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XS |
Fits Chest Size | 33 in to 34 in |
Length | 26 in |
Sleeve Length | Long Sleeve |
Details
Closure Type | Button |
Item | Women's Tactical Polo |
Fabric Weight | 6.4 oz. |
Color | Steel Gray |
Material | 100% Polyester Jersey Knit |
Pockets | 0 |
Features | Anti-Microbial, Dual Pen/Pencil Stalls On Sleeve, Gusseted Sleeves, Mic/Sunglass holder At Bottom of 2-Button Placket, Moisture Wicking, No Pill, No Snag Fabric, Reinforced Half Moon Neck Yoke, Side Seam Slits with Extended Back Length, Soft Knit No Curl Collar |
Gender | Women's |
Type | Tactical |
Style | Performance Polo Shirt |
Description
Women's Tactical Polo, Size XS, Color Steel Gray, Material 100 Percent Polyester, Length 26 In., Fits Chest Size 33 In. to 34 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester, Pockets 0, Binding 2-Hole Melamine Buttons, Fabric Weight 6.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODYGEAR BodyGear 22 Decibel Noise Reduction Earmuffs (13256-001)
- SOF SOLE Shoe Laces, 45" L, Polyester, Gold Brown, PR (84893)
- MCR SAFETY Leather Gloves, L, High Visibility Orange, PR (921L)
- KASK Work/Rescue Helmet, Lime Fluo (WHE00037-224)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- CARHARTT Force Relaxed Fit Lightweight Short-Sleeve Shirt, Black, Large, TLL (105292-N04LTLL)
- BERNE Performance Short Sleeve Pocket T-Shirt (BSM76)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Tagless Tee - Large (CMN4761)
- Tru-Spec Workwear and Protective Clothing