Shop All Work Shirts
Tru-Spec
Womens Polo, Size S, Steel Gray
Mfr # 4519
Zoro # G1799968
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size S
- Fabric Weight 6.4 oz.
- Color Steel Gray
- Fits Chest Size 35 in to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4519
- Zoro # G1799968
- UPC # 690104435121
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Fits Chest Size | 35 in to 36 in |
Length | 27 in |
Sleeve Length | Short Sleeve |
Details
Closure Type | Button |
Item | Women's Tactical Polo |
Fabric Weight | 6.4 oz. |
Color | Steel Gray |
Material | 100% Polyester Jersey Knit |
Pockets | 0 |
Features | Anti-Microbial, Dual Pen/Pencil Stalls On Sleeve, Gusseted Sleeves, Mic/Sunglass holder At Bottom of 2-Button Placket, Moisture Wicking, No Pill, No Snag Fabric, Reinforced Half Moon Neck Yoke, Side Seam Slits with Extended Back Length, Soft Knit No Curl Collar |
Gender | Women's |
Type | Tactical |
Style | Performance Polo Shirt |
Description
Women's Tactical Polo, Size S, Color Steel Gray, Material 100 Percent Polyester, Length 27 In., Fits Chest Size 35 In. to 36 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 0, Binding 2-Hole Melamine Buttons, Fabric Weight 6.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- NMC Danger Out Of Service Tag, Pk25 (RPT146G)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-424/S)
- BOUTON OPTICAL Zenon Z12R Reading Magnifier Eyewear, Gray Scratch-Resistant (250-27-0115)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV TL 2XL)
- CARHARTT Long Sleeved Shirt Henley, Nvy, 100 per. Ctn Jersey, S (K128-NVY SML REG)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- Tru-Spec Workwear and Protective Clothing