Shop All Work Shirts
Tru-Spec
Womens Polo, Size M, Black
Mfr # 4498
Zoro # G1842080
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size M
- Fabric Weight 5.7 oz
- Color Navy
- Fits Chest Size 37 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4498
- Zoro # G1842080
- UPC # 690104323862
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 37 in to 39 in |
Length | 28 in |
Sleeve Length | Short Sleeve |
Details
Item | Women's Tactical Polo |
Closure Type | Button |
Fabric Weight | 5.7 oz |
Color | Navy |
Material | 100% Double Cotton Pique |
Pockets | 0 |
Features | Dual Pen/Pencil Stalls On Sleeve, Gusseted Sleeves with 1 in Rib Knit Cuff, Mic/Sunglass Loop At Bottom of The 2-Button Placket, Reinforced Half Moon Neck Yoke, Side Seam Slits, Soft Knit Collar with No Curl Inserts |
Gender | Women's |
Type | Tactical |
Style | Classic Polo Shirt |
Description
Women's Tactical Polo, Size M, Color Black, Material 100 Percent Cotton, Length 28 In., Fits Chest Size 37 In. to 39 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Cotton, Pockets 0, Binding 2-Hole Melamine Buttons, Fabric Weight 5.7 oz., Features Soft Knit Collar with No Curl Inserts, Reinforced Half Moon Neck Yoke, Mic/Sunglass Loop At Bottom of The 2-Button Placket, Gusseted Sleeves with 1 In. Rib Knit Cuff, Dual Pen/Pencil Stalls On Sleeve, Side Seam Slits, Type Tactical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR D-Ring Plate Anchor, Plated Alloy Steel (35KU72)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (234)
- NMC Danger Safety Harness Required Sign (D612AB)
- EMERGENCY ZONE Heatstore Reflective Sleeping Bag (116)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L (71309)
- CARHARTT Rugged Flex Relaxed Fit Midweight Canvas Short-Sleeve Shirt, Navy, Medium, REG (103555-412MREG)
- VERTX Mens Tactical Polo, Navy, Long Sleeve, XL (VTX4020NVP)
- Tru-Spec Workwear and Protective Clothing