Shop All Work Shirts
Tru-Spec
Womens Polo, Size L, Charcoal
Mfr # 4484
Zoro # G1841301
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Color Charcoal
- Fabric Weight 6.4 oz.
- Features Anti-Microbial, Dual Pen/Pencil Stalls On Sleeve, Gusseted Sleeves, Mic/Sunglass holder At Bottom of 2-Button Placket, Moisture Wicking, No Pill, No Snag Fabric, Reinforced Half Moon Neck Yoke, Side Seam Slits with Extended Back Length, Soft Knit No Curl Collar
- Fits Chest Size 40 in to 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4484
- Zoro # G1841301
- UPC # 690104359090
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Fits Chest Size | 40 in to 42 in |
Length | 29 in |
Size | L |
Sleeve Length | Long Sleeve |
Details
Item | Women's Tactical Polo |
Closure Type | Button |
Color | Charcoal |
Fabric Weight | 6.4 oz. |
Features | Anti-Microbial, Dual Pen/Pencil Stalls On Sleeve, Gusseted Sleeves, Mic/Sunglass holder At Bottom of 2-Button Placket, Moisture Wicking, No Pill, No Snag Fabric, Reinforced Half Moon Neck Yoke, Side Seam Slits with Extended Back Length, Soft Knit No Curl Collar |
Material | 100% Polyester Jersey Knit |
Pockets | 0 |
Gender | Women's |
Type | Tactical |
Style | Performance Polo Shirt |
Description
Women's Tactical Polo, Size L, Color Charcoal, Material 100 Percent Polyester, Length 29 In., Fits Chest Size 40 In. to 42 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester, Pockets 0, Binding 2-Hole Melamine Buttons, Fabric Weight 6.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100596)
- NAPCO Control Panel, Max. Number Zones 32 (GEM-P1632)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, White/Green, L, 12PK (9681L)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- 5.11 Performance Polo, SS, Black, M (71049)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Tagless Tee - 2XL (CMN4763)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL REG)
- Tru-Spec Workwear and Protective Clothing