Shop All Work Shirts
Tru-Spec
Womens Polo, Size 4XL, Silver Tan
Mfr # 4517
Zoro # G1800053
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Button
- Size 4Xl
- Fabric Weight 6.4 oz.
- Color Silver Tan
- Fits Chest Size 54 in to 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4517
- Zoro # G1800053
- UPC # 690104360140
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4Xl |
Fits Chest Size | 54 in to 57 in |
Length | 31 1/2 in |
Sleeve Length | Short Sleeve |
Details
Item | Women's Tactical Polo |
Closure Type | Button |
Fabric Weight | 6.4 oz. |
Color | Silver Tan |
Pockets | 0 |
Material | 100% Polyester Jersey Knit |
Features | Anti-Microbial, Dual Pen/Pencil Stalls On Sleeve, Gusseted Sleeves, Mic/Sunglass holder At Bottom of 2-Button Placket, Moisture Wicking, No Pill, No Snag Fabric, Reinforced Half Moon Neck Yoke, Side Seam Slits with Extended Back Length, Soft Knit No Curl Collar |
Gender | Women's |
Type | Tactical |
Style | Performance Polo Shirt |
Description
Women's Tactical Polo, Size 4XL, Color Silver Tan, Material 100 Percent Polyester, Length 31-1/2 In., Fits Chest Size 54 In. to 57 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester, Pockets 0, Binding 2-Hole Melamine Buttons, Fabric Weight 6.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS DeWALT® DPG62-C Interceptor„¢ Folding Earmuff Folding, NRR 29dB, Yellow/Black (DPG62-C)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 12PK (34-8443/S)
- RADIANS ReadingGlasses, Smoke, Hardcoat, Half-Frame (CH1-215)
- CONDOR D-Ring Anchor, 4 1/2 in, 425 lb Weight Capacity, Silver/Gold (45J296)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- BERNE Performance Short Sleeve Pocket Tee, M (BSM38)
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall (05BKSM TL XL)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, XL (105293-I26XLREG)
- Tru-Spec Workwear and Protective Clothing