Shop All Work Shirts
Tru-Spec
Womens Polo, Size 4XL, Charcoal
Mfr # 4484
Zoro # G1841277
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size 4Xl
- Fabric Weight 6.4 oz.
- Color Charcoal
- Fits Chest Size 54 in to 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4484
- Zoro # G1841277
- UPC # 690104359137
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4Xl |
Fits Chest Size | 54 in to 57 in |
Length | 31 1/2 in |
Sleeve Length | Long Sleeve |
Details
Closure Type | Button |
Item | Women's Tactical Polo |
Fabric Weight | 6.4 oz. |
Color | Charcoal |
Material | 100% Polyester Jersey Knit |
Pockets | 0 |
Features | Anti-Microbial, Dual Pen/Pencil Stalls On Sleeve, Gusseted Sleeves, Mic/Sunglass holder At Bottom of 2-Button Placket, Moisture Wicking, No Pill, No Snag Fabric, Reinforced Half Moon Neck Yoke, Side Seam Slits with Extended Back Length, Soft Knit No Curl Collar |
Gender | Women's |
Type | Tactical |
Style | Performance Polo Shirt |
Description
Women's Tactical Polo, Size 4XL, Color Charcoal, Material 100 Percent Polyester, Length 31-1/2 In., Fits Chest Size 54 In. to 57 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester, Pockets 0, Binding 2-Hole Melamine Buttons, Fabric Weight 6.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Blower (TR-813N)
- ULTRATECH Drain Plug, Orange, 8 In (2118)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120300)
- G-TEK KEV Seamless Knit Kevlar Gloves, X-Large, Yellow/Black, Pair, 12PK (09-K1450/XL)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- 5.11 Taclite Pro Shirt, TDU Khaki, M (72175)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- TOUGH DUCK Short Sleeve Safety T-Shirt, ST111-BLACK (ST111)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SS XXL)
- Tru-Spec Work Shirts