Shop All Work Shirts
Tru-Spec
Womens Polo, Size 4XL, Black
Mfr # 4393
Zoro # G1849659
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size 4Xl
- Fabric Weight 7 oz
- Color Black
- Fits Chest Size 54 in to 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4393
- Zoro # G1849659
- UPC # 690104311111
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 4Xl |
Fits Chest Size | 54 in to 57 in |
Length | 31 1/2 in |
Sleeve Length | Short Sleeve |
Details
Closure Type | Button |
Item | Women's Tactical Polo |
Fabric Weight | 7 oz |
Color | Black |
Material | 40% Polyester, 60% Cotton |
Pockets | 0 |
Features | Dual Pen/Pencil Stalls On Sleeve, Gusseted Sleeves, Mic/Sunglass Holder At Bottom of 2-Button Placket, Moisture Wicking Technology, Side Seam Slit, Soft Knit No Curl Collar, Taped Neck and Reinforced Half Moon Neck Yoke |
Gender | Women's |
Type | Tactical |
Style | Original Polo Shirt |
Description
Women's Tactical Polo, Size 4XL, Color Black, Material 60 Percent Cotton, 40 Percent Polyester, Length 31-1/2 In., Fits Chest Size 54 In. to 57 In., Sleeve Length Short Sleeve, Closure Type Button, Fabric Polyester/Cotton, Pockets 0, Binding 2-Hole Melamine Buttons, Fabric Weight 7 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overboot, Size 11, PR (21406WT 11)
- BRADY Scafftag(r) Inspection Insr, Vinyl, PK100 (SCAF-STSI593)
- WEARWELL 73 ft. L x PVC, 1/4" Thick (701.14X3X73BK)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (564)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- CARHARTT Womens Workwear Logo SS T-Shrt, L (103592-G15REGL)
- Tru-Spec Workwear and Protective Clothing