Shop All Work Shirts
Tru-Spec
Womens Polo, Size 3XL, Silver Tan
Mfr # 4487
Zoro # G1841590
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Color Silver Tan
- Fabric Weight 6.4 oz.
- Features Anti-Microbial, Dual Pen/Pencil Stalls On Sleeve, Gusseted Sleeves, Mic/Sunglass holder At Bottom of 2-Button Placket, Moisture Wicking, No Pill, No Snag Fabric, Reinforced Half Moon Neck Yoke, Side Seam Slits with Extended Back Length, Soft Knit No Curl Collar
- Fits Chest Size 50 in to 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4487
- Zoro # G1841590
- UPC # 690104359397
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Fits Chest Size | 50 in to 53 in |
Length | 31 in |
Size | 3XL |
Sleeve Length | Long Sleeve |
Details
Item | Women's Tactical Polo |
Closure Type | Button |
Color | Silver Tan |
Fabric Weight | 6.4 oz. |
Features | Anti-Microbial, Dual Pen/Pencil Stalls On Sleeve, Gusseted Sleeves, Mic/Sunglass holder At Bottom of 2-Button Placket, Moisture Wicking, No Pill, No Snag Fabric, Reinforced Half Moon Neck Yoke, Side Seam Slits with Extended Back Length, Soft Knit No Curl Collar |
Pockets | 0 |
Material | 100% Polyester Jersey Knit |
Gender | Women's |
Type | Tactical |
Style | Performance Polo Shirt |
Description
Women's Tactical Polo, Size 3XL, Color Silver Tan, Material 100 Percent Polyester, Length 31 In., Fits Chest Size 50 In. to 53 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester, Pockets 0, Binding 2-Hole Melamine Buttons, Fabric Weight 6.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Black on Yellow 1'' (TZE651)
- PIP Leathr Palm Gloves, 2XL, Beige, Select, PK12 (993K/XXL)
- ACCUFORM Fire Alarm Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English (MFXG448VP)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Gray (MPT-08-009)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 3X (2574KH RG 3XL)
- DICKIES Short Sleeve Work Shirt, Twill, Navy, M (2574NV RG M)
- RED KAP Mns Ss Motorsports Shirt, 5XL (SP28BG SS 5XL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- Tru-Spec Workwear and Protective Clothing