Shop All Work Shirts
Tru-Spec
Womens Polo, Size 2XL, Silver Tan
Mfr # 4487
Zoro # G1841441
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Size 2XL
- Color Silver Tan
- Fabric Weight 6.4 oz.
- Fits Chest Size 46 in to 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4487
- Zoro # G1841441
- UPC # 690104359380
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 46 in to 49 in |
Length | 30 1/2 in |
Sleeve Length | Long Sleeve |
Details
Item | Women's Tactical Polo |
Closure Type | Button |
Color | Silver Tan |
Fabric Weight | 6.4 oz. |
Pockets | 0 |
Material | 100% Polyester Jersey Knit |
Features | Anti-Microbial, Dual Pen/Pencil Stalls On Sleeve, Gusseted Sleeves, Mic/Sunglass holder At Bottom of 2-Button Placket, Moisture Wicking, No Pill, No Snag Fabric, Reinforced Half Moon Neck Yoke, Side Seam Slits with Extended Back Length, Soft Knit No Curl Collar |
Gender | Women's |
Type | Tactical |
Style | Performance Polo Shirt |
Description
Women's Tactical Polo, Size 2XL, Color Silver Tan, Material 100 Percent Polyester, Length 30-1/2 In., Fits Chest Size 46 In. to 49 In., Sleeve Length Long Sleeve, Closure Type Button, Fabric Polyester, Pockets 0, Binding 2-Hole Melamine Buttons, Fabric Weight 6.4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2" W, 75 ft. L, White (M61-R6810-WT)
- TOUGH DUCK Insulated Duck Coverall, WC011-BLACK-L (WC011)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-550)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, M, PR (922CR)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- TRU-SPEC Mens Tactical Polo, Size L, Navy (4331)
- TRU-SPEC Mens Tactical Polo, Size L, Academy Blue (4330)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 3XL, REG (105702-L083XLREG)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark H (1510034-004)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- Tru-Spec Workwear and Protective Clothing