Shop All Work Jackets & Coats
Tru-Spec
Valiant Softshell Jacket, XS, Black
Mfr # 2448
Zoro # G6312728
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material 100% Polyester
- Fits Chest Size 30 in to 32 in
- Length 26 1/2 in
- Sleeve Length 32-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2448
- Zoro # G6312728
- UPC # 690104349619
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | XS |
Fits Chest Size | 30 in to 32 in |
Length | 26 1/2 in |
Sleeve Length | 32-1/2 in |
Neck Size | 15 in |
Details
Color | Black |
Item | Valiant Softshell Jacket |
Material | 100% Polyester |
Garment Style | Softshell Jacket |
Fabric Weight | 11.4 oz |
Number of Pockets | 6 |
Type | DWR Finish, Without Sleeve Loop |
For Use With | Jacket Systems |
Binding | Waterproof Zipper |
Description
Valiant Softshell Jacket, Material 100 Percent Polyester, Fits Chest Size 30 In. to 32 In., Length 26-1/2 In., Sleeve Length 32-1/2 In., Garment Style Softshell Jacket, Fabric Weight 11.4 oz., Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 15 In., Pockets 6, Type DWR Finish, Without Sleeve Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/32in H, Gothic (21129)
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- CELLUCAP Disposable Procedural Face Mask, Universal, White, 50PK (1826ELGRA)
- MEDLINE VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MIIMG6112)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, NAVY BLUE, L (606-006-L)
- Tru-Spec Workwear