Shop All Work Jackets & Coats
Tru-Spec
Valiant Softshell Jacket, S, Black
Mfr # 2448
Zoro # G6313699
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material 100% Polyester
- Fits Chest Size 34 in to 36 in
- Length 27 1/2 in
- Sleeve Length 33-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2448
- Zoro # G6313699
- UPC # 690104349626
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Length | 27 1/2 in |
Sleeve Length | 33-1/2 in |
Neck Size | 15-1/2 in |
Details
Item | Valiant Softshell Jacket |
Color | Black |
Material | 100% Polyester |
Garment Style | Softshell Jacket |
Fabric Weight | 11.4 oz |
Number of Pockets | 6 |
Binding | Waterproof Zipper |
For Use With | Jacket Systems |
Type | DWR Finish, Without Sleeve Loop |
Description
Valiant Softshell Jacket, Material 100 Percent Polyester, Fits Chest Size 30 In. to 32 In., Length 26-1/2 In., Sleeve Length 32-1/2 In., Garment Style Softshell Jacket, Fabric Weight 11.4 oz., Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 15 In., Pockets 6, Type DWR Finish, Without Sleeve Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Swaged Cable, 55 ft, 620 lb Weight Capacity, Silver (6104055)
- AVERY Badge, Name, Eco, 8Up, Wh 80PK (AVE48395)
- 2W INTERNATIONAL Solid PVC Flag, 30 in. Dowel (1830-V)
- WOLO Illume Plus, Amber LED, Mgnnt/Prmnnt Mount (3030MP-A)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- SNICKERS WORKWEAR Snickers AllroundWork 375 Insulated Jacket NavyBlack Large (U1100 9504 006)
- Tru-Spec Workwear and Protective Clothing