Shop All Work Jackets & Coats
Tru-Spec
Valiant Softshell Jacket, M, Black
Mfr # 2448
Zoro # G6315309
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 100% Polyester
- Fabric Weight 11.4 oz
- Fits Chest Size 38 in to 40 in
- Length 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2448
- Zoro # G6315309
- UPC # 690104349633
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 28 1/2 in |
Sleeve Length | 34-1/2 in |
Neck Size | 16 in |
Details
Item | Valiant Softshell Jacket |
Color | Black |
Material | 100% Polyester |
Fabric Weight | 11.4 oz |
Garment Style | Softshell Jacket |
Number of Pockets | 6 |
For Use With | Jacket Systems |
Binding | Waterproof Zipper |
Type | DWR Finish, Without Sleeve Loop |
Description
Valiant Softshell Jacket, Material 100 Percent Polyester, Fits Chest Size 30 In. to 32 In., Length 26-1/2 In., Sleeve Length 32-1/2 In., Garment Style Softshell Jacket, Fabric Weight 11.4 oz., Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 15 In., Pockets 6, Type DWR Finish, Without Sleeve Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Condensate Drain, 3/4to1-3/8 In (4036-A)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Blue, 3 in.H (GBLU350EC)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 2" W x 0.5" H , 240PK (ZT-LSL-84-602-10)
- 3M Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets Black (X5-S4PTCS1)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- Tru-Spec Workwear