Shop All Work Jackets & Coats
Tru-Spec
Valiant Softshell Jacket, 5XL, Navy
Mfr # 2449
Zoro # G6279417
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Material 100% Polyester
- Fits Chest Size 62 in to 64 in
- Length 34 1/2 in
- Sleeve Length 40-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2449
- Zoro # G6279417
- UPC # 690104347011
- Country of Origin Indonesia
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 62 in to 64 in |
Length | 34 1/2 in |
Sleeve Length | 40-1/2 in |
Neck Size | 19 in |
Details
Color | Navy |
Item | Valiant Softshell Jacket |
Material | 100% Polyester |
Garment Style | Softshell Jacket |
Fabric Weight | 11.4 oz |
Number of Pockets | 6 |
For Use With | Jacket Systems |
Type | DWR Finish, Without Sleeve Loop |
Binding | Waterproof Zipper |
Description
Valiant Softshell Jacket, Material 100 Percent Polyester, Fits Chest Size 30 In. to 32 In., Length 26-1/2 In., Sleeve Length 32-1/2 In., Garment Style Softshell Jacket, Fabric Weight 11.4 oz., Binding Waterproof Zipper, For Use With Jacket Systems, Neck Size 15 In., Pockets 6, Type DWR Finish, Without Sleeve Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194939)
- TOUGH DUCK Woodsman Duck Vest Brown, M (WV081)
- MECHANIX WEAR Mechanics Gloves, S, Black, Trekdry(R) (MG-05-008)
- LYLE Emergency Exit Sign, English, 10" W, 7" H, Vinyl, White (U7-1078-RD_10X7)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, XL (10616-002-XL)
- Tru-Spec Workwear and Protective Clothing