Shop All Work Pants and Shorts
Tru-Spec
Trouser, R/M, Multicam, Waist 32" to 34"
Mfr # 2045
Zoro # G6293417
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Nylon
- Inseam 32 in
- Fits Waist Size 32 in to 34 in
- Includes (2) Pass-Through Pockets, 3-Layer Windproof, Advanta Inner Lining, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Taped Seams, Waterproof, Zipper Fly with Snap Button, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2045
- Zoro # G6293417
- UPC # 690104053820
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | R/M |
Fits Waist Size | 32 in to 34 in |
Details
Item | ECWCS Pants |
Color | Multicam |
Material | 100% Nylon |
Inseam | 32 in |
Includes | (2) Pass-Through Pockets, 3-Layer Windproof, Advanta Inner Lining, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Taped Seams, Waterproof, Zipper Fly with Snap Button, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments |
Pockets | 2 |
Number of Outside Pockets | 2 |
Closure Type | Zipper Fly with Snap Button |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Trouser, Size R/M, Multicam, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Nylon, Binding Snap Button, Zipper, Pockets 2, Includes 3-Layer Windproof, Waterproof, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Advanta Inner Lining, Taped Seams, Zipper Fly with Snap Button, (2) Pass-Through Pockets, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY82)
- DANNER Chelsea Boot, EE, 9, Brown, PR (15484-9EE)
- CAROLINA SHOE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L972)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC BDU Trouser, L, Black (1523)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- Tru-Spec Workwear