Shop All Work Pants and Shorts
Tru-Spec
Trouser, R/L, Black, Waist 36" to 38"
Mfr # 2046
Zoro # G6310040
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Nylon
- Inseam 32 in
- Fits Waist Size 36 in to 38 in
- Closure Type Zipper Fly with Snap Button
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2046
- Zoro # G6310040
- UPC # 690104404011
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | R/L |
Fits Waist Size | 36 in to 38 in |
Details
Item | ECWCS Pants |
Color | Black |
Material | 100% Nylon |
Inseam | 32 in |
Closure Type | Zipper Fly with Snap Button |
Number of Outside Pockets | 2 |
Garment Style | Pants |
Includes | (2) Pass-Through Pockets, 3-Layer Windproof, Advanta Inner Lining, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Taped Seams, Waterproof, Zipper Fly with Snap Button, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments |
Pockets | 2 |
Includes Hammer Loop | No |
Description
Trouser, Size R/L, Black, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Nylon, Binding Snap Button, Zipper, Pockets 2, Includes 3-Layer Windproof, Waterproof, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Advanta Inner Lining, Taped Seams, Zipper Fly with Snap Button, (2) Pass-Through Pockets, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR (1155)
- SIGNMISSION OSHA Notice Sign, Private Parking Lot No Contractor Parking, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-17820)
- HONEYWELL NORTH Half Mask Respirator, L, Blue (RU85001L)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWT-YXL)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, XL (SP061)
- Tru-Spec Work Pants and Shorts