Shop All Work Pants and Shorts
Tru-Spec
Trouser, L/XL, Coyote, Waist 40" to 42"
Mfr # 2069
Zoro # G6312341
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 100% Nylon
- Inseam 34 in
- Fits Waist Size 40 in to 42 in
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2069
- Zoro # G6312341
- UPC # 690104404271
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 40 in to 42 in |
Details
Item | ECWCS Pants |
Color | Coyote |
Material | 100% Nylon |
Inseam | 34 in |
Number of Outside Pockets | 2 |
Includes | (2) Pass-Through Pockets, 3-Layer Windproof, Advanta Inner Lining, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Taped Seams, Waterproof, Zipper Fly with Snap Button, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments |
Garment Style | Pants |
Closure Type | Zipper Fly with Snap Button |
Pockets | 2 |
Includes Hammer Loop | Yes |
Description
Trouser, Size L/XL, Coyote, Fits Waist Size 40 In. to 42 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Nylon, Binding Snap Button, Zipper, Pockets 2, Includes 3-Layer Windproof, Waterproof, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Advanta Inner Lining, Taped Seams, Zipper Fly with Snap Button, (2) Pass-Through Pockets, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY Rider Super Dark Glasses (Rider SD)
- AIR SYSTEMS INTL Calibration Gas Cylinder, CO, 20ppm, 17L (BBG-20)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- MCR SAFETY Chemical Resistant Glove, M, Black, PR (CP05M)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- Tru-Spec Work Pants and Shorts