Shop All Work Pants and Shorts
Tru-Spec
Trouser, L/M, Coyote, Waist 32" to 34"
Mfr # 2069
Zoro # G6249061
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 100% Nylon
- Inseam 34 in
- Fits Waist Size 32 in to 34 in
- Closure Type Zipper Fly with Snap Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 2069
- Zoro # G6249061
- UPC # 690104404257
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | L/M |
Fits Waist Size | 32 in to 34 in |
Details
Item | ECWCS Pants |
Color | Coyote |
Material | 100% Nylon |
Inseam | 34 in |
Closure Type | Zipper Fly with Snap Button |
Garment Style | Pants |
Includes | (2) Pass-Through Pockets, 3-Layer Windproof, Advanta Inner Lining, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Taped Seams, Waterproof, Zipper Fly with Snap Button, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments |
Number of Outside Pockets | 2 |
Pockets | 2 |
Includes Hammer Loop | Yes |
Description
Trouser, Size L/M, Coyote, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Nylon, Binding Snap Button, Zipper, Pockets 2, Includes 3-Layer Windproof, Waterproof, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Advanta Inner Lining, Taped Seams, Zipper Fly with Snap Button, (2) Pass-Through Pockets, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Res Sleeve, NoThumb, 52RT97, EA (11-250VP)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, 2XL (RH-GSW-2X)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-498)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58503)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 40", OD Green (1071)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- Tru-Spec Work Pants and Shorts