Shop All Work Pants and Shorts
Tru-Spec
Trouser, L/L, Multicam, Waist 36" to 38"
Mfr # 2045
Zoro # G6261530
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Nylon
- Inseam 34 in
- Fits Waist Size 36 in to 38 in
- Includes (2) Pass-Through Pockets, 3-Layer Windproof, Advanta Inner Lining, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Taped Seams, Waterproof, Zipper Fly with Snap Button, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
- Closure Type Zipper Fly with Snap Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2045
- Zoro # G6261530
- UPC # 690104403960
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | L/L |
Fits Waist Size | 36 in to 38 in |
Details
Item | ECWCS Pants |
Color | Multicam |
Material | 100% Nylon |
Inseam | 34 in |
Includes | (2) Pass-Through Pockets, 3-Layer Windproof, Advanta Inner Lining, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Taped Seams, Waterproof, Zipper Fly with Snap Button, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments |
Closure Type | Zipper Fly with Snap Button |
Number of Outside Pockets | 2 |
Garment Style | Pants |
Pockets | 2 |
Includes Hammer Loop | No |
Description
Trouser, Size L/L, Multicam, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Nylon, Binding Snap Button, Zipper, Pockets 2, Includes 3-Layer Windproof, Waterproof, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Advanta Inner Lining, Taped Seams, Zipper Fly with Snap Button, (2) Pass-Through Pockets, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144L)
- JAMCO Corrosive Safety Cabinet, 6 gal., Blue (CK06BP)
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 9, PR (E011BL/9)
- ZORO SELECT 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHG2)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 42X34 (101257-041-42-34)
- Tru-Spec Workwear and Protective Clothing