Shop All Work Pants and Shorts
Tru-Spec
Trouser, L/L, Coyote, Waist 36" to 38"
Mfr # 2069
Zoro # G6306470
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 100% Nylon
- Inseam 34 in
- Fits Waist Size 36 in to 38 in
- Closure Type Zipper Fly with Snap Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 2069
- Zoro # G6306470
- UPC # 690104404264
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | L/L |
Fits Waist Size | 36 in to 38 in |
Details
Item | ECWCS Pants |
Color | Coyote |
Material | 100% Nylon |
Inseam | 34 in |
Closure Type | Zipper Fly with Snap Button |
Includes | (2) Pass-Through Pockets, 3-Layer Windproof, Advanta Inner Lining, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Taped Seams, Waterproof, Zipper Fly with Snap Button, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments |
Pockets | 2 |
Garment Style | Pants |
Number of Outside Pockets | 2 |
Includes Hammer Loop | Yes |
Description
Trouser, Size L/L, Coyote, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Nylon, Binding Snap Button, Zipper, Pockets 2, Includes 3-Layer Windproof, Waterproof, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Advanta Inner Lining, Taped Seams, Zipper Fly with Snap Button, (2) Pass-Through Pockets, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- BRADY Cleaning Kit for BMP71 Label Printer (M71-CLEAN)
- GVS-RPB RPB Safety Nova 3 Head Support (07-900)
- DON-JO Women's / Handicap ADA Blue Bathroom Sign with Braille (HS907047)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 32)
- Tru-Spec Workwear and Protective Clothing