Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Size 54", OD Green
Mfr # 4267
Zoro # G1849150
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 9 in
- Fabric Weight 6.5 oz.
- Fits Waist Size 53 in to 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4267
- Zoro # G1849150
- UPC # 690104270975
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 54 in |
Fits Waist Size | 53 in to 55 in |
Details
Item | Tactical Shorts |
Color | Olive Drab |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 9 in |
Fabric Weight | 6.5 oz. |
Number of Outside Pockets | 10 |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Tactical Shorts |
Includes Hammer Loop | No |
Description
Tactical Shorts, Size 54 In., Fits Waist Size 53-55, Inseam 9, Color OD Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 10, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ 312-1201 E-A-R Classic„¢ Earplugs, Uncorded, Poly Bag, 200-Pair (7000002300)
- TOP TAPE AND LABEL. True Grip Anti-Slip Tape, Black, 3inW x 24inL, 50/Pkg., (SG7132CBS)
- SAFEWAZE Fall Protection Kit, Size: S/M (FS143-S/M)
- CAROLINA SHOE Size 13EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- DICKIES Industrial Work Pants, Twill, Black, 34x32 (LP92BK 34 32)
- Tru-Spec Workwear