Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Size 44", OD Green
Mfr # 4267
Zoro # G1849281
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 9 in
- Fabric Weight 6.5 oz.
- Fits Waist Size 43 in to 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4267
- Zoro # G1849281
- UPC # 690104270920
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 43 in to 45 in |
Details
Item | Tactical Shorts |
Color | Olive Drab |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 9 in |
Fabric Weight | 6.5 oz. |
Number of Outside Pockets | 10 |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Tactical Shorts |
Includes Hammer Loop | No |
Description
Tactical Shorts, Size 44 In., Fits Waist Size 43-45, Inseam 9, Color OD Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 10, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT BRK 10YR CO Detector (1039753)
- LYLE Stop For Pedestrians In Crosswalk Sign, 18" W, 24" H, English, Aluminum (LR9-16-18DA)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, No Storage Permitted Sign, Landscape, L-14867 (OS-NS-P-710-L-14867)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Red, 24VAC/DC (XVBL8B4)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- ARBORWEAR Women’s Original Tree Climbers Pants (1522202001430)
- Tru-Spec Workwear and Protective Clothing