Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Size 44", Navy
Mfr # 4266
Zoro # G1831763
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 9 in
- Fabric Weight 6.5 oz.
- Fits Waist Size 43 in to 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4266
- Zoro # G1831763
- UPC # 690104270784
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 43 in to 45 in |
Details
Item | Tactical Shorts |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 9 in |
Fabric Weight | 6.5 oz. |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 10 |
Garment Style | Tactical Shorts |
Includes Hammer Loop | No |
Description
Tactical Shorts, Size 44 In., Fits Waist Size 43-45, Inseam 9, Color Navy, Material 65 Percent Polyester/35 Percent Cotton, Pockets 10, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Boot Covers, Clean/Sterile, White, 2X, PK100 (IC447SWH2X0100CS)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 7, PR (VW90-7)
- RADIANS Ear Plugs, 1 PK (JP3000ID)
- COMMERCIAL Employee Must Wash Hands Sign (1496)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 40", Black (1062)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- Tru-Spec Workwear and Protective Clothing