Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Size 40", Navy
Mfr # 4266
Zoro # G1831720
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 9 in
- Fabric Weight 6.5 oz.
- Fits Waist Size 39 in to 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4266
- Zoro # G1831720
- UPC # 690104270760
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 39 in to 41 in |
Details
Item | Tactical Shorts |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 9 in |
Fabric Weight | 6.5 oz. |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Tactical Shorts |
Includes Hammer Loop | No |
Description
Tactical Shorts, Size 40 In., Fits Waist Size 39-41, Inseam 9, Color Navy, Material 65 Percent Polyester/35 Percent Cotton, Pockets 10, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve Henley, Navy, 3XL (K128-NVY 3XL REG)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402001)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-727)
- NOTRAX 12 ft. L x PVC, 1/2" Thick (417S0312BY)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 40", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- CONDOR OUTDOOR PRODUCTS STEALTH OPERATOR PANTS, NAVY BLUE, 34X32 (610T-006-34-32)
- Tru-Spec Workwear and Protective Clothing