Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Size 36", Black
Mfr # 4265
Zoro # G1831623
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 9 in
- Fabric Weight 6.5 oz.
- Fits Waist Size 35 in to 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4265
- Zoro # G1831623
- UPC # 690104270609
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Tactical Shorts |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 9 in |
Fabric Weight | 6.5 oz. |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Tactical Shorts |
Features | Hook & Loop Closure, Interior Pocket |
Includes Hammer Loop | No |
Description
Tactical Shorts, Size 36 In., Fits Waist Size 35-37, Inseam 9, Color Black, Material 65 Percent Polyester/35 Percent Cotton, Pockets 10, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN ROAD Safety Vest, Solid, Zipper, Orange, S/M, PK25 (U6109O-S/M)
- C.H. HANSON 15Piece Adjustable Single Number Stencil Set, 0 To 9, 1Beginner, 1Plain Ender, 1Dash And, 10006 (10006)
- 3M Versaflo Respirator Carrying Bag, Black, Canvas (TR-991)
- CARHARTT Coverall, M, Blue, Zipper (105016-DNYMSHT)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- VF WORKWEAR Workwear Pants, Khaki, Size 42x34 In (PT20KH 42 34)
- Tru-Spec Workwear and Protective Clothing