Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Size 34", OD Green
Mfr # 4267
Zoro # G1849047
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 9 in
- Fabric Weight 6.5 oz.
- Fits Waist Size 33 in to 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4267
- Zoro # G1849047
- UPC # 690104270876
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Tactical Shorts |
Color | Olive Drab |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 9 in |
Fabric Weight | 6.5 oz. |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Tactical Shorts |
Includes Hammer Loop | No |
Description
Tactical Shorts, Size 34 In., Fits Waist Size 33-35, Inseam 9, Color OD Green, Material 65 Percent Polyester/35 Percent Cotton, Pockets 10, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER BLAST Super Blast, Non-Flamm, Air Horn, 8 oz. (SB8-018-016)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Yellow (M21-375-595-YL)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-XL)
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 11, 1 Pair (710)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- Tru-Spec Workwear