Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Size 34", Black
Mfr # 4265
Zoro # G1831538
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 9 in
- Fabric Weight 6.5 oz.
- Fits Waist Size 33 in to 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4265
- Zoro # G1831538
- UPC # 690104270593
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Tactical Shorts |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 9 in |
Fabric Weight | 6.5 oz. |
Number of Outside Pockets | 10 |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Tactical Shorts |
Features | Hook & Loop Closure, Interior Pocket |
Includes Hammer Loop | No |
Description
Tactical Shorts, Size 34 In., Fits Waist Size 33-35, Inseam 9, Color Black, Material 65 Percent Polyester/35 Percent Cotton, Pockets 10, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-394)
- PUMA SAFETY SHOES Work Shoe, Stl, 10, BLK, PR (642855)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, M, PR (N96783M)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (BALDR)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- SWEDEPRO Chainsaw Pants, Navy, Size 34 to 36x33 In (153034)
- Tru-Spec Workwear