Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Size 30", Black
Mfr # 4265
Zoro # G1831650
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Inseam 9 in
- Fabric Weight 6.5 oz.
- Fits Waist Size 29 in to 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4265
- Zoro # G1831650
- UPC # 690104270579
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 29 in to 31 in |
Details
Item | Tactical Shorts |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 9 in |
Fabric Weight | 6.5 oz. |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Tactical Shorts |
Features | Interior Pocket, Hook & Loop Closure |
Includes Hammer Loop | No |
Description
Tactical Shorts, Size 30 In., Fits Waist Size 29-31, Inseam 9, Color Black, Material 65 Percent Polyester/35 Percent Cotton, Pockets 10, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX X-Back Jacket, Unisex, 5XL, Orange (LUX-350-B2X-O5X)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-11)
- VISUAL WORKPLACE PVC-Board, Red, 24"x24 (15-1924-2424-623)
- PIP Reversible Inspection Glove, Mens, PK12 (97-520H)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- Tru-Spec Work Pants and Shorts