Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Navy, Waist 31" to 33"
Mfr # 1108
Zoro # G5353350
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Inseam 10 in
- Fabric Weight 6.5 oz
- Fits Waist Size 31 in to 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1108
- Zoro # G5353350
- UPC # 690104469966
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 33 in |
Details
Item | Men's Ascent Shorts |
Color | Navy |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 10 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 8 |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Tactical Shorts |
Includes Hammer Loop | No |
Description
Tactical Short, Size 32 In., Fits Waist Size 31 In. to 33 In., Inseam 10 In., Color Navy, Material 80 Percent Polyester/20 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Goggle, w/ Adjustable Strap, Antifog, Clear (MCS2310AF)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38920)
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, L, 12PK (08-K259PDD/L)
- ERB SAFETY Safety Glasses, Black Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15325)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TOUGH DUCK Traditional Logger Jean, WP041-DENIM-42 (WP041)
- Tru-Spec Workwear