Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Khaki, Waist 33" to 35"
Mfr # 1105
Zoro # G5364009
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Inseam 10 in
- Fabric Weight 6.5 oz
- Fits Waist Size 33 in to 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1105
- Zoro # G5364009
- UPC # 690104465333
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Men's Ascent Shorts |
Color | Khaki |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 10 in |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Garment Style | Tactical Shorts |
Includes Hammer Loop | No |
Description
Tactical Short, Size 34 In., Fits Waist Size 33 In. to 35 In., Inseam 10 In., Color Khaki, Material 80 Percent Polyester/20 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size M, 12PK (GL603DPC5M)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38PL-KD6)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Blk (102776-001-46x32)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, L, PR (376L-08)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- CARHARTT SZ34 BRN Canv Shorts (B147-LBR-34)
- Tru-Spec Workwear and Protective Clothing