Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Coyote, 58" Sz, 9" Inseam
Mfr # 4279
Zoro # G6575970
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Size 58 in
- Inseam 9 in
- Material 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 57 in to 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4279
- Zoro # G6575970
- UPC # 690104497280
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 58 in |
Fits Waist Size | 57 in to 59 in |
Details
Color | Coyote |
Item | Tactical Shorts |
Inseam | 9 in |
Material | 65% Polyester/35% Cotton Ripstop |
Garment Style | Tactical Shorts |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Description
Tactical Shorts, Size 58 In., Fits Waist Size 57 In. to 59 In., Inseam 9 In., Color Coyote, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Rigid Plastic (DL85BR)
- SE-KURE Outdoor Convex Polycarb w/T Bkt, 26 (DCVI-36T-PC)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- Tru-Spec Workwear