Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Coyote, 52" Sz, 9" Inseam
Mfr # 4279
Zoro # G6575009
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Size 52 in
- Material 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 51 in to 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4279
- Zoro # G6575009
- UPC # 690104497259
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 52 in |
Fits Waist Size | 51 in to 53 in |
Details
Item | Tactical Shorts |
Color | Coyote |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Garment Style | Tactical Shorts |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Description
Tactical Shorts, Size 52 In., Fits Waist Size 51 In. to 53 In., Inseam 9 In., Color Coyote, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Waist, F9, Navy (18131)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9694S)
- LYLE Aluminum Construction Area Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0138-NA_14X10)
- MCR SAFETY Single Dipped PVC Gloves, Rough, Interlock Lined, 12" Long, Large, BK, Pair, PK12, 12PK (127-6212R)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- Tru-Spec Workwear and Protective Clothing