Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Coyote, 48" Sz, 9" Inseam
Mfr # 4279
Zoro # G6538137
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Size 48 in
- Material 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 47 in to 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4279
- Zoro # G6538137
- UPC # 690104497235
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 47 in to 49 in |
Details
Item | Tactical Shorts |
Color | Coyote |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Garment Style | Tactical Shorts |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Description
Tactical Shorts, Size 48 In., Fits Waist Size 47 In. to 49 In., Inseam 9 In., Color Coyote, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Quantitative Fit Test Adapter (812022)
- CAROLINA SHOE Wrk Boots, Men, 12, EEE, Taibrlle(R), 8inH, PR (CA9028)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246167)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402095)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- Tru-Spec Work Pants and Shorts