Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Coyote, 42" Sz, 9" Inseam
Mfr # 4279
Zoro # G6530592
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Size 42 in
- Inseam 9 in
- Material 65% Polyester/35% Cotton Ripstop
- Fits Waist Size 41 in to 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4279
- Zoro # G6530592
- UPC # 690104497204
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 41 in to 43 in |
Details
Color | Coyote |
Item | Tactical Shorts |
Inseam | 9 in |
Material | 65% Polyester/35% Cotton Ripstop |
Garment Style | Tactical Shorts |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Description
Tactical Shorts, Size 42 In., Fits Waist Size 41 In. to 43 In., Inseam 9 In., Color Coyote, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Yellow, PK3 (CPT-YLW-25PL-KA3PK)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803IN/8)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 13W, PR (RB4895)
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Lrg 13-16 Steel Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GUL)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- Tru-Spec Work Pants and Shorts