Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Coyote, 38" Sz, 9" Inseam
Mfr # 4279
Zoro # G6552660
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Size 38 in
- Material 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 37 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4279
- Zoro # G6552660
- UPC # 690104497181
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 37 in to 39 in |
Details
Color | Coyote |
Item | Tactical Shorts |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Garment Style | Tactical Shorts |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Description
Tactical Shorts, Size 38 In., Fits Waist Size 37 In. to 39 In., Inseam 9 In., Color Coyote, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket, Size: 3X (SJ210B-3ZOS-3X)
- BRADY Scafftag(r) Inspection Insr, Vinyl, PK100 (SCAF-STSI593)
- HEXARMOR Safety Gloves, M, PR1 (4067-M (8))
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- Tru-Spec Workwear and Protective Clothing