Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Coyote, 32" Sz, 9" Inseam
Mfr # 4279
Zoro # G6558443
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Size 32 in
- Material 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 31 in to 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4279
- Zoro # G6558443
- UPC # 690104497150
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 33 in |
Details
Color | Coyote |
Item | Tactical Shorts |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Garment Style | Tactical Shorts |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Description
Tactical Shorts, Size 32 In., Fits Waist Size 31 In. to 33 In., Inseam 9 In., Color Coyote, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- SPENCO Insole, Size 12 to 13, Men, PR (39313)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3765E/10XL)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYZ6)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 40", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- PIONEER Ripstop Pant, Orange, Medium (V1200451U-M)
- Tru-Spec Workwear