Shop All Work Pants and Shorts
Tru-Spec
Tactical Shorts, Coyote, 30" Sz, 9" Inseam
Mfr # 4279
Zoro # G6534031
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Size 30 in
- Material 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 29 in to 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4279
- Zoro # G6534031
- UPC # 690104497143
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 29 in to 31 in |
Details
Color | Coyote |
Item | Tactical Shorts |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Garment Style | Tactical Shorts |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Description
Tactical Shorts, Size 30 In., Fits Waist Size 29 In. to 31 In., Inseam 9 In., Color Coyote, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (92723PUM)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, HPPE, XL, PR (KCHA5-05-XL)
- LYLE Exit Sign, 7 in x 10 in, Plastic (LCU1-0005-NP_10x7)
- HONEYWELL NORTH Basic Sealing flange (80840-H5)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- POLAR PLUS Insulated Cooler Pants, Navy, Size Large (54042-L)
- Tru-Spec Workwear