Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 58" Sz, Waist 57" to 59"
Mfr # 4231
Zoro # G4424931
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 58 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 57 in to 59 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4231
- Zoro # G4424931
- UPC # 690104365237
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 58 in |
Fits Waist Size | 57 in to 59 in |
Details
Item | Tactical Shorts |
Color | Black |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 58 In., Fits Waist Size 57 In. to 59 In., Inseam 9 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIVER CITY Class II Economy Safety Vests, Size 2XL (VCL2SLX2)
- PICKARDT Steel Hand Stamp MADE IN USA with US Flag, 1/4" (PIC-USA-FLAG-6mm)
- BULLHEAD SAFETY Maki Polarized Lens Safety Glasses (BH14209)
- THE BRUSH MAN 17” Over-The-Shoe Yellow Slush Boots, Size 17 (BOOT-SLUSH-17)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- Tru-Spec Flame Resistant & Arc Flash Pants