Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 56" Sz, Waist 55" to 57"
Mfr # 4231
Zoro # G4424940
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 56 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 55 in to 57 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4231
- Zoro # G4424940
- UPC # 690104365220
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 56 in |
Fits Waist Size | 55 in to 57 in |
Details
Color | Black |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 56 In., Fits Waist Size 55 In. to 57 In., Inseam 9 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-800 (T-800)
- ZORO SELECT Barcode Printer Label, 1-1/4" W, 1" H (60DY20)
- BAUSCH + LOMB Eye Wash, Removes Foreign Particles, 4 Fluid oz (BAL620252)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (548)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10027709)
- Tru-Spec Arc Flash and Flame Resistant Clothing