Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 54" Sz, Waist 53" to 55"
Mfr # 4231
Zoro # G4424992
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 54 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 53 in to 55 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4231
- Zoro # G4424992
- UPC # 690104365213
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 54 in |
Fits Waist Size | 53 in to 55 in |
Details
Item | Tactical Shorts |
Color | Black |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 54 In., Fits Waist Size 53 In. to 55 In., Inseam 9 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- BULLARD Remote Inlet Air Hose Kit (V50IN)
- BRADY Pipe Marker, Cooling Water Supply, PK5, 7072-1-PK (7072-1-PK)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC4M35S)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- ARIAT FR Bottoms, Men's, M, 34/30 (10026002)
- Tru-Spec Arc Flash and Flame Resistant Clothing