Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 52" Sz, Waist 51" to 53"
Mfr # 4233
Zoro # G4425589
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 51 in to 53 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4233
- Zoro # G4425589
- UPC # 690104365619
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 52 in |
Fits Waist Size | 51 in to 53 in |
Details
Item | Tactical Shorts |
Color | Khaki |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 52 In., Fits Waist Size 51 In. to 53 In., Inseam 9 In., Color Khaki, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, XL (023-1231)
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (340S0035BL)
- CONDOR Flammable Cabinet, Standard, 30 gal., 44" H (491M89)
- VP RACING FUELS GET BENT HOSE BENDER (3058)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, S (4501TFOS)
- Tru-Spec Arc Flash and Flame Resistant Clothing