Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 50" Sz, Waist 49" to 51"
Mfr # 4231
Zoro # G4425010
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 49 in to 51 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4231
- Zoro # G4425010
- UPC # 690104365190
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 50 in |
Fits Waist Size | 49 in to 51 in |
Details
Color | Black |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 50 In., Fits Waist Size 49 In. to 51 In., Inseam 9 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 3 GAL BLUE VP UTILITY JUG (4182-CA)
- IMPACTO Knee Pads, Foam, Hard Shell, PR (877-00)
- BOWMAN DISPENSERS Gown Dispenser - Bulk - 4" (GN401-0111)
- ROPE LOGIC Bee-Line Black 3/8 in. (10mm) x 30 in. G-spliced Eye & Eye Prusik Cord (34155)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 27" to 29" (1441)
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- Tru-Spec Workwear and Protective Clothing