Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 48" Sz, Waist 47" to 49"
Mfr # 4233
Zoro # G4425500
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 47 in to 49 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4233
- Zoro # G4425500
- UPC # 690104365596
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 48 in |
Fits Waist Size | 47 in to 49 in |
Details
Item | Tactical Shorts |
Color | Khaki |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 48 In., Fits Waist Size 47 In. to 49 In., Inseam 9 In., Color Khaki, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- CHEMTEQ Filter Change Indicator Inline for Aromatic Diisocyanates Vapors (604)
- CONDOR Flammables Safety Cabinet, 45 Gallon Capacity, 2 Shelves, Steel, 43 in Width x 65 in Height, Yellow (42X501)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1822-EG_12x18 (T1-1822-EG_12x18)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 27" to 29" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, L, Men (103-3830)
- Tru-Spec Flame Resistant & Arc Flash Pants