Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 46" Sz, Waist 45" to 47"
Mfr # 4231
Zoro # G4424870
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 45 in to 47 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4231
- Zoro # G4424870
- UPC # 690104365176
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 46 in |
Fits Waist Size | 45 in to 47 in |
Details
Item | Tactical Shorts |
Color | Black |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 46 In., Fits Waist Size 45 In. to 47 In., Inseam 9 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 468Y10 (468Y10)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, L, Fits Chest 44" (600-GR-L)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- RIVER CITY Classic Rain Coat, 5XL (200CX5)
- TRU-SPEC Tactical Shorts, 32" Sz, Waist 31" to 33" (4269)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 43" to 45" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, XL (1501TFYX)
- Tru-Spec Workwear and Protective Clothing