Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 42" Sz, Waist 41" to 43"
Mfr # 4269
Zoro # G4420512
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 41 in to 43 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4269
- Zoro # G4420512
- UPC # 690104271194
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 42 in |
Fits Waist Size | 41 in to 43 in |
Details
Item | Tactical Shorts |
Color | Coyote |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 10 |
Description
Tactical Shorts, Size 42 In., Fits Waist Size 41 In. to 43 In., Inseam 9 In., Color Coyote, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 10, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Uncoated, (AT1-90)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, XL, 10 PK (500 CT), Purple (KCC50604)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402152)
- MCR SAFETY Luminator .35Mm PVC Poly 3Pc Suit, 4XL (2403RX4)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- ARIAT FR Carpenter Pants, Men's, L, 35/34 (10017226)
- Tru-Spec Flame Resistant & Arc Flash Pants