Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 40" Sz, Waist 39" to 41"
Mfr # 4231
Zoro # G4424861
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 39 in to 41 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4231
- Zoro # G4424861
- UPC # 690104365145
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 40 in |
Fits Waist Size | 39 in to 41 in |
Details
Item | Tactical Shorts |
Color | Black |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 40 In., Fits Waist Size 39 In. to 41 In., Inseam 9 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0217-X)
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Blue (A23A22)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (XDF61-G15)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 34x30 (P874NV 34 30)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- Tru-Spec Arc Flash and Flame Resistant Clothing