Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 36" Sz, Waist 35" to 37"
Mfr # 4233
Zoro # G4425528
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 35 in to 37 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4233
- Zoro # G4425528
- UPC # 690104365534
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Tactical Shorts |
Color | Khaki |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 36 In., Fits Waist Size 35 In. to 37 In., Inseam 9 In., Color Khaki, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Impact Resistant Safety Goggles, Gray Scratch-Resistant Lens, Max Barron Series (1FYZ4)
- CONDOR Flammable Liquid Safety Cabinet, 12 gal. (45AE87)
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 2-1/2 In (662-2511)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 12PK (6620KVXL)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012555)
- Tru-Spec Arc Flash and Flame Resistant Clothing