Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 32" Sz, Waist 31" to 33"
Mfr # 4231
Zoro # G4424898
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 31 in to 33 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4231
- Zoro # G4424898
- UPC # 690104365107
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 33 in |
Details
Color | Black |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 32 In., Fits Waist Size 31 In. to 33 In., Inseam 9 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (RWG52TXXL)
- 3M Fire Barrier Self-Locking Pillow, 9 In. (SLP-SMALL*)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- KIDDE Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (PROPLUS15.5HM)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- ARIAT FR Carpenter Jeans, Men's, XL, 40/30 (10017262)
- Tru-Spec Flame Resistant & Arc Flash Pants