Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 30" Sz, Waist 29" to 31"
Mfr # 4232
Zoro # G4425211
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 29 in to 31 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4232
- Zoro # G4425211
- UPC # 690104365312
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 30 in |
Fits Waist Size | 29 in to 31 in |
Details
Color | Navy |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 30 In., Fits Waist Size 29 In. to 31 In., Inseam 9 In., Color Navy, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Canvas Hot Mill Glove, 24Oz, Starched, PK12 (94-924G)
- KONG USA Snap Hook, SS, D Shape, Wire Gate, 3" (580E20PP0K)
- 3M Fire Barrier Sealant, 5 gal., Red-Brown (CP-25WB+5GAL)
- OAKLEY Crosshair MttBlk w/Prizm Black (OO4060-2361)
- TRU-SPEC Flame Resistant Cargo Pants, 31" to 33" (1441)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- CARHARTT Pants, Blue, 42 x 32 In., 15.2 cal/cm2 (FRB13-DNM 42 32)
- Tru-Spec Workwear and Protective Clothing