Shop All Flame Resistant & Arc Flash Pants
Tru-Spec
Tactical Shorts, 28" Sz, Waist 27" to 29"
Mfr # 4231
Zoro # G4424767
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 9 in
- Fits Waist Size 27 in to 29 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4231
- Zoro # G4424767
- UPC # 690104365084
- Country of Origin Honduras
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 28 in |
Fits Waist Size | 27 in to 29 in |
Details
Color | Black |
Item | Tactical Shorts |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 9 in |
Fabric Weight | 6.5 oz |
Number of Pockets | 6 |
Description
Tactical Shorts, Size 28 In., Fits Waist Size 27 In. to 29 In., Inseam 9 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Green (91425)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1016-RD_14X10)
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR31)
- LYLE Notice Sign, 14x10 In., English, U1-1039-RA_14X10 (U1-1039-RA_14X10)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- BERNE Flame Resistant Ripstop Cargo Pant, 38 (FRP14)
- Tru-Spec Workwear and Protective Clothing